Shop GLOBE SCIENTIFIC
See all product information
Create Account
Test Tube, Colorless, PK1500
- Mfr # 5527B
- Zoro # G622728907
product price:Â
$
224.99
/pk of 1500, $0.15/ea
Free Shipping & Returns
Key Features
Body Material
Polypropylene
Nominal Capacity - Metric
5 mL
Includes Closure
No
Body Color
Colorless
Body Diameter - Metric
16 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5527B
- Zoro #
- G622728907
- UPC #
- -
- Country of Origin
- China
- Body Material
- Polypropylene
- Nominal Capacity - Metric
- 5 mL
- Includes Closure
- No
- Body Color
- Colorless
- Tube Type
- Test Tube
- Closure Color
- Colorless
- Graduated
- No
- Special Features
- Globe Scientific's False Bottom Tubes are Designed for use As a Secondary Tube for Barcoding on Automated Analyzers, Popular Analyzers Include Hitachi(R), Olympus(R), Corning(R), Ortho(R), Kodak(R), Beckman(R), IA(R), Tosoh(R), Vitros(R) and More
- Wrapping Type
- Bulk Packaged
- Basic Material
- Plastic
- Bottom Shape
- Conical
- Item
- Test Tube
- Autoclavable
- Yes
Dimensions
- Body Diameter - Metric
- 16 mm
- Overall Height - Metric
- 97 mm
Description
Test Tube, Nominal Capacity - Metric 5 mL, Body Diameter - Metric 16 mm, Overall Height - Metric 97 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force Not Applicable, Tube Type Test Tube, Body Color Colorless, Graduated No, Graduation Increments - Metric Not Applicable, Includes Closure No, Closure Material Not Applicable, Screw Closure Size Not Applicable, For Use With Not Applicable, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.