Shop ZORO SELECT
See all product information
Create Account
Centrifuge Tube, 1.15 in Dia, PK500
- Mfr # P10416
- Zoro # G422761302
product price:Â
$
188.99
/pk of 500, $0.38/ea
Free Shipping & Returns
Key Features
Graduated
Yes
Closure Material
HDPE
Basic Material
Plastic
Clarity
Translucent
Minimum Graduation - Metric
5 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P10416
- Zoro #
- G422761302
- UPC #
- 840287224405
- Country of Origin
- India
- Graduated
- Yes
- Closure Material
- HDPE
- Basic Material
- Plastic
- Clarity
- Translucent
- Minimum Graduation - Metric
- 5 mL
- Includes
- Leak-Proof Screw Caps
- Body Color
- Colorless
- For Use With
- Centrifuges
- Maximum Relative Centrifugal Force
- 20,000 x g
- Graduation Increments - Metric
- 2.5 mL
- Wrapping Type
- Bulk Packaged
- Maximum Graduation - Metric
- 50 mL
- Closure Color
- Blue
- Bottom Shape
- Conical
- Tube Type
- Centrifuge Tube
- Closure Liner Design
- Leak-Proof Screw
- Special Features
- DNase, RNase, Pyrogen and Latex-Free, Gamma Radiation Sterilized
- Body Material
- HDPE, Polypropylene
- Item
- Centrifuge Tube
- Includes Closure
- Yes
- Autoclavable
- Yes
- Compatible Product Type
- Centrifuges
Dimensions
- Overall Height - Metric
- 120 mm
- Body Diameter - Metric
- 29.2 mm
Description
Centrifuge Tube, Nominal Capacity - Metric Not Applicable, Body Diameter - Metric 29.2 mm, Nominal Capacity - English Not Applicable, Overall Height - Metric 120 mm, Body Material HDPE, Polypropylene, Maximum Relative Centrifugal Force 20,000 x g, Tube Type Centrifuge Tube, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 2.5 mL, Includes Closure Yes, Closure Material HDPE, Screw Closure Size Not Applicable, For Use With Centrifuges, Autoclavable Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.