Shop GLOBE SCIENTIFIC
See all product information
Create Account
Test Tube, White, PK120
- Mfr # PCR-DL-01FW
- Zoro # G422728992
product price:Â
$
122.99
/pk of 120, $1.02/ea
Free Shipping & Returns
Key Features
Graduated
No
Includes Closure
Yes
Body Color
White
Body Material
Polypropylene
Bottom Shape
Conical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCR-DL-01FW
- Zoro #
- G422728992
- UPC #
- -
- Country of Origin
- United States
- Graduated
- No
- Includes Closure
- Yes
- Body Color
- White
- Body Material
- Polypropylene
- Bottom Shape
- Conical
- Special Features
- Closure Color
- White
- Includes
- Individually-Attached Flat Caps
- Nominal Capacity - Metric
- 0.1 mL
- Tube Type
- Test Tube
- Item
- Test Tube
Description
Test Tube, Nominal Capacity - Metric 0.1 mL, Overall Height - Metric Not Applicable, Body Material Polypropylene, Maximum Relative Centrifugal Force Not Applicable, Tube Type Test Tube, Body Color White, Graduated No, Graduation Increments - Metric Not Applicable, Includes Closure Yes, Screw Closure Size Not Applicable, For Use With Not Applicable, Sterile/Non-Sterile Non-Sterile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.