
Transport Tube, 5mL, Attached White Screwcap, PP, Self-Standing, Printed Graduations, STRL, 20/bg, 25PK
Mfr # 163237SGL
Zoro # G616556332
product price:Â $226.99
/pk 25, $9.08/ea
Free Shipping & Returns
Key Features
Type
Tubes
For Use With
Research or further manufacturing use only, not for food or drug use.
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
163237SGL
Zoro #
G616556332
UPC #
-
Country of Origin
China
Details
Item
Transport Tube,5mL,Attached White Screwcap,PP,Self-Standing,Printed Graduations,STRL,20/bg,25bgs/cs
Type
Tubes
Capacity
5 ML
For Use With
Research or further manufacturing use only, not for food or drug use.
Material
Polypropylene
Description
Ideal Transport Tubes are specially designed for sample collection, storage and transport of biological materials. Self-standing, transparent tubes are manufactured from shatter-proof, virgin polypropylene and withstand freezing temperatures and autoclaving. Feature external white threaded screw closure with a 2- 1/4 turn for fast opening or closing; clearly printed graduations; and white writing surfaces. Supplied with attached caps, 20 bags of 25Height with cap attached: 65 mmShipping Weight: 6.9999 lbsShipping Dimensions: 14.50 x 9.50 x 12.50Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.