Bottle, Dispensing, 500mL, PK12

  • Mfr # F11637-0016

  • Zoro # G7970365


product price:  $61.79
/pk 12, $5.15/ea

Key Features

Closure Material
LDPE
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F11637-0016
Zoro #
G7970365
UPC #
-
Country of Origin
United States

Dimensions

Diameter
3.1 in
Height
7-1/2"
Labware Height - English
7.5 in
Screw Closure Size
28-400 mm
Overall Height - Metric
191 mm
Neck Inside Diameter - Metric
26 mm
Mouth Size
Narrow
Minimum Screw Closure Size
28 mm
Body Diameter - Metric
78 mm

Details

Item
Dispensing Bottle
Closure Material
LDPE
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
500ml
Labware Clarity
Translucent
Labware Capacity - English
16 oz
Bottle/Jar Shape
Cylindrical
Special Features
Dispenser Bottles Snaps on easily and Continues to Hold a Tight Seal Even After Repeated use
Bottle/Jar Type
Dispensing
Labware Closure Color
White Clear
Graduation Range
Not Specified
Includes Closure
Yes
Labware Closure Liner Material
Polyethylene
Pre-Cleaned
None
Labware Body Material
LDPE
Labware Closure Material
LDPE
Sterile/Non-Sterile
Non-Sterile
Labware Nominal Capacity - English
16 oz
Labware Nominal Capacity - Metric
500 mL
Labware Capacity - Metric
500 mL
Labware Body Color
Clear
Labware Closure Type
Snap On
Labware Basic Material
Plastic
Glassware Class
Not Rated
Standards
FDA
Closure Type
Snap On
Capacity - Metric
500 mL
Graduated
No
Nominal Capacity - English
16 oz
Body Color
Clear
Clarity
Transparent
Basic Material
Plastic
Capacity - English
16.9 fl oz
Closure Liner Material
Unlined
Nominal Capacity - Metric
500 mL
Body Material
HDPE
Bottle Type
Dropper
Numbers of Bottles Included
12
Closure Color
Clear/White
Closure Included
Yes

Description

Dropper Bottle, Body Color Colorless, Body Material HDPE, Body Diameter - Metric 78 mm, Bottle Type Dropper, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 191 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28-400 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.