Shop GLOBE SCIENTIFIC
See all product information
Create Account
Volumetric Flask, Colorless, 11 mm H, PK6
- Mfr # 8200025
- Zoro # G203752765
product price:Â
$
181.99
/pk of 6, $30.33/ea
Free Shipping & Returns
Key Features
Autoclavable
Yes
Flask Type
Volumetric
Body Diameter - Metric
40 mm
Glassware Class
A
Includes Closure
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8200025
- Zoro #
- G203752765
- UPC #
- 00840095677073
- Country of Origin
- India
- Autoclavable
- Yes
- Flask Type
- Volumetric
- Glassware Class
- A
- Includes Closure
- Yes
- ASTM Specification
- E237, E288, E438
- Tolerance
- 0.03 mL
- Clarity
- Clear
- Basic Material
- Glass
- Body Color
- Colorless
- Sterile/Non-Sterile
- Non-Sterile
- Closure Type
- Stopper
- Capacity - English
- 0.85 fl oz
- Closure Color
- Colorless
- Includes
- (6) Glass Pennyhead Stoppers
- Closure Material
- Glass
- USP Specification
- Type I
- Standards
- ASTM E237, ASTM E288, ASTM E438, ISO 17025, ISO 9001
- Neck Style
- Straight
- Capacity - Metric
- 25 mL
- Graduated
- Yes
- Number of Flasks Included
- 12
- Special Features
- Calibrated to Contain, Chemical-Resistant
- Item
- Volumetric Flask
- Body Material
- Borosilicate Glass
Dimensions
- Body Diameter - Metric
- 40 mm
- Compatible with Stopper Size
- 9
- Joint Size
- 9
- Mouth Size
- Wide
- Overall Height - Metric
- 11 mm
Description
Volumetric Flask, Capacity - Metric 25 mL, Capacity - English 0.85 fl oz, Flask Type Volumetric, Overall Height - Metric 11 mm, USP Specification Type I, Tolerance 0.03 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 9, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.