Shop GLOBE SCIENTIFIC
See all product information
Create Account
Erlenmeyer Flask, Colorless, 136 mm H, PK12
- Mfr # 8410250
- Zoro # G503752793
product price:Â
$
100.99
/pk of 12, $8.42/ea
Free Shipping & Returns
Key Features
Graduated
Yes
Overall Height - Metric
136 mm
Compatible with Stopper Size
8
Graduation Increments - Metric
25 mL
Mouth Size
Wide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8410250
- Zoro #
- G503752793
- UPC #
- 00840095678094
- Country of Origin
- India
- Graduated
- Yes
- Graduation Increments - Metric
- 25 mL
- Shape
- Conical
- Neck Style
- Straight
- Capacity - Metric
- 250 mL
- Sterile/Non-Sterile
- Non-Sterile
- Body Material
- Borosilicate Glass
- Glassware Class
- A
- Clarity
- Clear
- Item
- Erlenmeyer Flask
- USP Specification
- Type I
- Maximum Graduation - Metric
- 250 mL
- ASTM Specification
- E1404, E438
- Capacity - English
- 8.45 fl oz
- Includes Closure
- No
- Flask Type
- Erlenmeyer
- Basic Material
- Glass
- Autoclavable
- Yes
- Standards
- ASTM E1404, ASTM E438, ISO 17025, ISO 9001
- Body Color
- Colorless
- Number of Flasks Included
- 48
- Minimum Graduation - Metric
- 50 mL
- Closure Type
- Stopper
Dimensions
- Overall Height - Metric
- 136 mm
- Compatible with Stopper Size
- 8
- Mouth Size
- Wide
- Joint Size
- 8
- Body Diameter - Metric
- 82 mm
Description
Erlenmeyer Flask, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 136 mm, USP Specification Type I, Tolerance Not Applicable, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material Not Applicable, Compatible with Stopper Size 8, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 25 mL, Mouth Size Wide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.