Shop GLOBE SCIENTIFIC
See all product information
Create Account
Volumetric Flask, Colorless, 140 mm H, PK6
- Mfr # 8200050
- Zoro # G203752772
product price:Â
$
197.99
/pk of 6, $33.00/ea
Free Shipping & Returns
Key Features
Includes Closure
Yes
Graduated
Yes
USP Specification
Type I
Overall Height - Metric
140 mm
Mouth Size
Wide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8200050
- Zoro #
- G203752772
- UPC #
- 00840095677097
- Country of Origin
- India
- Includes Closure
- Yes
- Graduated
- Yes
- USP Specification
- Type I
- Capacity - English
- 1.69 fl oz
- Basic Material
- Glass
- Closure Color
- Colorless
- Includes
- (6) Glass Pennyhead Stoppers
- Standards
- ASTM E237, ASTM E288, ASTM E438, ISO 17025, ISO 9001
- Body Color
- Colorless
- Capacity - Metric
- 50 mL
- Flask Type
- Volumetric
- Autoclavable
- Yes
- Tolerance
- 0.05 mL
- Neck Style
- Straight
- Glassware Class
- A
- Clarity
- Clear
- Closure Type
- Stopper
- Closure Material
- Glass
- ASTM Specification
- E237, E288, E438
- Number of Flasks Included
- 12
- Special Features
- Calibrated to Contain, Chemical-Resistant
- Item
- Volumetric Flask
- Body Material
- Borosilicate Glass
- Sterile/Non-Sterile
- Non-Sterile
Dimensions
- Overall Height - Metric
- 140 mm
- Mouth Size
- Wide
- Compatible with Stopper Size
- 9
- Joint Size
- 9
- Body Diameter - Metric
- 50 mm
Description
Volumetric Flask, Capacity - Metric 50 mL, Capacity - English 1.69 fl oz, Flask Type Volumetric, Overall Height - Metric 140 mm, USP Specification Type I, Tolerance 0.05 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 9, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.