Shop GLOBE SCIENTIFIC
See all product information
Create Account
Erlenmeyer Flask, Colorless, 81 mm H, PK12
- Mfr # 8400050
- Zoro # G503752830
product price:Â
$
70.19
/pk of 12, $5.85/ea
Key Features
Clarity
Clear
Basic Material
Glass
Body Diameter - Metric
50 mm
Maximum Graduation - Metric
50 mL
Body Material
Borosilicate Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8400050
- Zoro #
- G503752830
- UPC #
- 00840095677936
- Country of Origin
- India
- Clarity
- Clear
- Basic Material
- Glass
- Maximum Graduation - Metric
- 50 mL
- Body Material
- Borosilicate Glass
- Body Color
- Colorless
- Graduation Increments - Metric
- 10 mL
- Minimum Graduation - Metric
- 20 mL
- Standards
- ASTM E1404, ASTM E438, ISO 17025, ISO 9001
- Sterile/Non-Sterile
- Non-Sterile
- Capacity - English
- 1.69 fl oz
- Neck Style
- Straight
- Glassware Class
- A
- Special Features
- Chemical-Resistant, Chip-Resistant, Uniform Wall Thickness
- Capacity - Metric
- 50 mL
- ASTM Specification
- E1404, E438
- Flask Type
- Erlenmeyer
- Number of Flasks Included
- 48
- Includes Closure
- No
- Shape
- Conical
- Graduated
- Yes
- Item
- Erlenmeyer Flask
- Autoclavable
- Yes
- USP Specification
- Type I
- Closure Type
- Stopper
Dimensions
- Body Diameter - Metric
- 50 mm
- Overall Height - Metric
- 81 mm
- Joint Size
- 1
- Mouth Size
- Narrow
- Compatible with Stopper Size
- 1
Description
Erlenmeyer Flask, Capacity - Metric 50 mL, Capacity - English 1.69 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 81 mm, USP Specification Type I, Tolerance Not Applicable, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material Not Applicable, Compatible with Stopper Size 1, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 10 mL, Mouth Size Narrow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.