Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Globe-Weis Folder Pocket 8-1/2 x 11", Manila, PK10 FP153L10

Folder Pocket 8-1/2 x 11", Manila, PK10 (Discontinued)

  • Mfr # FP153L10
  • Zoro # G5023588
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP153L10
Zoro #
G5023588
UPC #
078973310112
Country of Origin
Mexico

Dimensions

Width
11.79"
Expanded Width
3/4"
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
File Size
Letter

Details

Item
Jackets
Color
Manila
Tab Type
Tabless
Material
11-pt Manila
Tab Cut
1/3
Type
Blank (Tab)
Tab Position
Left
Sheet Capacity
150
Sheet Standard
Letter
Assembly Required
No
Number of File Pockets
1
Overall Expansion
0.75"
Pocket/Wallet Type
Files/Papers

Description

Pocket,Folder,Letter,Manila,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.