Leather Gloves, Goatskin Cuff, Unisex, PR

  • Mfr # CIA7900-10(XL)
  • Zoro # G723357624
product price: 
$
33.95
/pr

Key Features

Palm Material
Goatskin
Thumb Style
Keystone
ANSI/ISEA Abrasion Cycles
4,127
EN 388 Impact Rated
Yes
Includes Reinforced Thumb Crotch
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CIA7900-10(XL)
Zoro #
G723357624
UPC #
810033296611
Country of Origin
Pakistan
Palm Material
Goatskin
Thumb Style
Keystone
ANSI/ISEA Abrasion Cycles
4,127
EN 388 Impact Rated
Yes
Includes Reinforced Thumb Crotch
No
Cuff Style
Hook-and-Loop
EN 388 Rating
3X43FP
Leather Grade
Premium
Knuckle Protection Material
TPR
Glove Cut
Gunn
Insulated
No
ANSI/ISEA Heat Level
2
ANSI/ISEA Cut Level
A9
Item
Leather Gloves
ANSI/ISEA Puncture Level
4
Gender
Unisex
Palm Color
White
ANSI/ISEA Impact Level
2
Pairs per Package
1
High-Visibility Features
High-Visibility Backing and Fingers
Internal Reinforcement Material
Aramid
Includes Double Palm
No
Glove Insulation Material
Aramid
Oil-Resistant
Yes
Standards
ANSI/ISEA 105-2016, ANSI/ISEA 138-2019, ASTM F2992-15, EN 388
Reflective Backing
No
Glove Liner Material
Aralene
Leather Glove Style
Work
Series
Torq
Hand Protection Style
Glove
Palm Style
Goatskin Leather
Sold As
Pair
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Force
106 N
Cut-Resistance Coverage
Full
Leather Palm Process
Grain
Leather Coverage Style
Full Leather
Glove Back Material
Goatskin
Finger Coverage
Full Finger
Glove Construction
Cut and Sewn
Stitching Material
Aramid
Glove Hand Style
Left and Right
Glove Coating Material
Uncoated
Cuff Material
Goatskin
Glove Back Color
High-Visibility Orange/White
Impact Protection Style
Back Hand
Glove Features
Inside Elastic Wrist, Oil Resistant
ANSI/ISEA Cut Load
6,577 g
Glove Coating Coverage
Uncoated

Dimensions

Size- Numeric
10
Glove Length
9 27/32 in
Size- Alpha
XL
Cuff Length
2 3/4 in

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Impact-Resistant, Water-Resistance, ANSI/ISEA Heat Level 2, Leather Glove Style Work, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A9, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Aramid, Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Full Leather

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.