Shop GLOBUS

Leather Gloves, Goatskin Cuff, Unisex, PR

  • Mfr # CIA7900-11(2XL)
  • Zoro # G423357436

product price: 
$
33.95
/pr

Key Features

Cuff Style
Hook-and-Loop
Cuff Length
2 15/16 in
ANSI/ISEA Impact Level
2
Cut-Resistance Coverage
Full
Gender
Unisex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CIA7900-11(2XL)
Zoro #
G423357436
UPC #
810033296628
Country of Origin
Pakistan
Cuff Style
Hook-and-Loop
ANSI/ISEA Impact Level
2
Cut-Resistance Coverage
Full
Gender
Unisex
Pairs per Package
1
Leather Palm Process
Grain
Internal Reinforcement Material
Aramid
ANSI/ISEA Heat Level
2
Palm Material
Goatskin
ANSI/ISEA Cut Level
A9
ANSI/ISEA Abrasion Cycles
4,127
ANSI/ISEA Puncture Force
106 N
Glove Liner Material
Aralene
Reflective Backing
No
High-Visibility Features
High-Visibility Backing and Fingers
Hand Protection Style
Glove
Leather Glove Style
Work
Cuff Material
Goatskin
EN 388 Impact Rated
Yes
ANSI/ISEA Puncture Level
4
Glove Coating Material
Uncoated
Insulated
No
Glove Coating Coverage
Uncoated
Palm Style
Goatskin Leather
Glove Hand Style
Left and Right
Impact Protection Style
Back Hand
Palm Color
White
Glove Insulation Material
Aramid
Glove Back Color
High-Visibility Orange/White
Includes Double Palm
No
ANSI/ISEA Cut Load
6,577 g
Glove Construction
Cut and Sewn
Sold As
Pair
Includes Reinforced Thumb Crotch
No
ANSI/ISEA Abrasion Level
4
Glove Back Material
Goatskin
Finger Coverage
Full Finger
Glove Features
Inside Elastic Wrist, Oil Resistant
Item
Leather Gloves
Leather Coverage Style
Full Leather
Knuckle Protection Material
TPR
Glove Cut
Gunn
Stitching Material
Aramid
Standards
ANSI/ISEA 105-2016, ANSI/ISEA 138-2019, ASTM F2992-15, EN 388
Thumb Style
Keystone
Leather Grade
Premium
Oil-Resistant
Yes
Series
Torq
EN 388 Rating
3X43FP

Dimensions

Cuff Length
2 15/16 in
Size- Numeric
11
Glove Length
10 1/8 in
Size- Alpha
2XL

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Impact-Resistant, Water-Resistance, ANSI/ISEA Heat Level 2, Leather Glove Style Work, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A9, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Aramid, Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Full Leather

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.