Leather Gloves, Goatskin Cuff, Unisex, PR

  • Mfr # CIA7900-9(L)
  • Zoro # G723354784
product price: 
$
33.95
/pr

Key Features

ANSI/ISEA Impact Level
2
Glove Hand Style
Left and Right
Pairs per Package
1
Knuckle Protection Material
TPR
Internal Reinforcement Material
Aramid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CIA7900-9(L)
Zoro #
G723354784
UPC #
810033296604
Country of Origin
Pakistan
ANSI/ISEA Impact Level
2
Glove Hand Style
Left and Right
Pairs per Package
1
Knuckle Protection Material
TPR
Internal Reinforcement Material
Aramid
ANSI/ISEA Heat Level
2
Includes Reinforced Thumb Crotch
No
ANSI/ISEA Abrasion Level
4
Leather Palm Process
Grain
Oil-Resistant
Yes
Palm Material
Goatskin
Series
Torq
EN 388 Impact Rated
Yes
Palm Style
Goatskin Leather
Glove Coating Coverage
Uncoated
Leather Coverage Style
Full Leather
Item
Leather Gloves
ANSI/ISEA Puncture Force
106 N
Gender
Unisex
ANSI/ISEA Puncture Level
4
Impact Protection Style
Back Hand
ANSI/ISEA Abrasion Cycles
4,127
Leather Grade
Premium
Thumb Style
Keystone
Leather Glove Style
Work
Finger Coverage
Full Finger
Cuff Material
Goatskin
Glove Insulation Material
Aramid
Cuff Style
Hook-and-Loop
EN 388 Rating
3X43FP
Glove Cut
Gunn
Cut-Resistance Coverage
Full
Includes Double Palm
No
Sold As
Pair
Standards
ANSI/ISEA 105-2016, ANSI/ISEA 138-2019, ASTM F2992-15, EN 388
Stitching Material
Aramid
Glove Construction
Cut and Sewn
Reflective Backing
No
Glove Coating Material
Uncoated
High-Visibility Features
High-Visibility Backing and Fingers
Palm Color
White
ANSI/ISEA Cut Load
6,577 g
ANSI/ISEA Cut Level
A9
Glove Back Color
High-Visibility Orange/White
Glove Features
Inside Elastic Wrist, Oil Resistant
Glove Back Material
Goatskin
Insulated
No
Hand Protection Style
Glove
Glove Liner Material
Aralene

Dimensions

Cuff Length
2 9/16 in
Glove Length
9 9/16 in
Size- Numeric
9
Size- Alpha
L

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Impact-Resistant, Water-Resistance, ANSI/ISEA Heat Level 2, Leather Glove Style Work, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A9, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Aramid, Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Full Leather

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.