Shop GLOBUS

Mechanics Gloves, Elastic Cuff, Unisex, PR

  • Mfr # SG9928-11(XXL)
  • Zoro # G022929362

product price: 
$
26.29
/pr

Key Features

ANSI/ISEA Cut Level
A7
Color
High-Visibility Green/Orange/Yellow
Layered Palm Material
AireFlex Synthetic Leather
Glove Back Color
High-Visibility Green/Yellow
Insulated
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SG9928-11(XXL)
Zoro #
G022929362
UPC #
810168166629
Country of Origin
Pakistan
ANSI/ISEA Cut Level
A7
Color
High-Visibility Green/Orange/Yellow
Layered Palm Material
AireFlex Synthetic Leather
Glove Back Color
High-Visibility Green/Yellow
Insulated
No
Glove Liner Material
Tuffalene UHMWPE
Reflective Backing
No
Gender
Unisex
ANSI/ISEA Abrasion Cycles
20,000
Includes Double Palm
No
Glove Back Material
Mesh, TPR
ANSI/ISEA Impact Level
3
ANSI/ISEA Abrasion Level
6
ANSI/ISEA Puncture Force
113 N
Grip Coating Color
Orange
Impact Protection Style
Low-Profile
Touchscreen Compatible
Yes
Silicone-Free
No
Oil-Resistant
Yes
Cut-Resistance Coverage
Palm Side
ANSI/ISEA Cut Load
4,842 g
Pairs per Package
1
EN 388 Rating
4X42FP
Glove Hand Style
Left and Right
Grip Coating Material
PVC
ANSI/ISEA Puncture Level
4
High-Visibility Features
High-Visibility Backing and Fingers
Glove Coating Coverage
Uncoated
ANSI/ISEA Impact Force
3.08 kN
Stitching Material
Aramid
Series
Torq
EN 388 Impact Rated
Yes
Hand Protection Style
Glove
Palm Material
AireFlex Synthetic Leather
Latex-Free
No
Finger Coverage
Full Finger
Palm Style
Reinforced
Glove Construction
Cut and Sewn
Item
Mechanics Gloves
Standards
ANSI/ISEA 105-2016, ANSI/ISEA 138-2019, ASTM F2992-15, EN 388:2016+A1:2018
Cuff Material
Elastic
Includes Reinforced Thumb Crotch
Yes
Knuckle Protection Material
TPR
Sold As
Pair
Leather Palm Process
Split
Glove Features
Breathable Back, High-Visibility, Reinforced Thumb Crotch
Cuff Style
Hook-and-Loop
Leather Grade
Standard
Anti-Static
No
Grip Pattern
Dotted
Wire Color
High-Visibility Green/Orange/Yellow

Dimensions

Size- Numeric
11
Cuff Length
1 3/4 in
Glove Length
10 1/4 in
Size- Alpha
2XL

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, Glove Style Cut and Sewn, Cut-Resistance Coverage Palm Side, Palm Style Reinforced, Hand Protection Style Glove, ANSI/ISEA Impact Level 3, Backing Style Mesh, TPR, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material AireFlex Synthetic Leather, Silicone-Free No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.