Shop GLOBUS
See all product information
Create Account
Safety Glasses, Black, Clear
- Mfr # BH3361PFT
- Zoro # G122935355
product price:Â
$
15.45
/ea
Key Features
Frame Color
Black
Lens Color
Clear
Eyewear Size
M/L
Frame Type
Full-Frame
Arm Tip Type
Bayonet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BH3361PFT
- Zoro #
- G122935355
- UPC #
- 810033298097
- Country of Origin
- Taiwan, Province of China
- Frame Color
- Black
- Lens Color
- Clear
- Frame Type
- Full-Frame
- Arm Tip Type
- Bayonet
- For Small Heads Designation
- Not Rated for Small Heads
- Arm Material
- TPR
- Frame Material
- Polycarbonate
- Item
- Safety Glasses
- Lens Type
- Solid
- Lens Material
- Polycarbonate
- Lens Coating
- Anti-Fog
- Nose Bridge Material
- TPR
- Ultra-Violet Scale Protection Designation
- U6
- Padding Location
- Nose Bridge, Temples
- Application
- Agriculture, Carpentry, Construction, Forestry, General Purpose, Mining, Oil and Gas
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Standards
- ANSI/ISEA Z87.1-2020
Dimensions
- Eyewear Size
- M/L
- Arm Length
- 133 mm
Description
Safety Glasses, Lens Color Clear, Lens Coating Anti-Fog, Frame Color Black, Eyewear Size M/L, Frame Material Polycarbonate, Lens Material Polycarbonate, Includes Not Applicable, Standards ANSI/ISEA Z87.1-2020
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.