Shop GLOBUS
See all product information
Create Account
Safety Glasses, Black, Full-Frame
- Mfr # BH3366PFT
- Zoro # G922935814
product price:Â
$
28.15
/ea
Key Features
Arm Tip Type
Bayonet
Meets High Impact Standard
High Impact Standard ANSI Z87+
Nose Bridge Material
TPR
Arm Material
TPR
Frame Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BH3366PFT
- Zoro #
- G922935814
- UPC #
- 810033298110
- Country of Origin
- Taiwan, Province of China
Dimensions
- Eyewear Size
- M/L
- Arm Length
- 133 mm
Details
- Arm Tip Type
- Bayonet
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Nose Bridge Material
- TPR
- Arm Material
- TPR
- Frame Color
- Black
- For Small Heads Designation
- Not Rated for Small Heads
- Padding Location
- Nose Bridge, Temples
- Ultra-Violet Scale Protection Designation
- U6
- Item
- Safety Glasses
- Lens Type
- Solid
- Standards
- ANSI/ISEA Z87.1-2020
- Frame Material
- Polycarbonate
- Lens Material
- Polycarbonate
- Application
- Agriculture, Carpentry, Construction, Forestry, General Purpose, Manufacturing, Mining, Oil and Gas
- Lens Coating
- Anti-Fog
- Frame Type
- Full-Frame
Description
Safety Glasses, Lens Coating Anti-Fog, Frame Color Black, Eyewear Size M/L, Frame Material Polycarbonate, Lens Material Polycarbonate, Includes Not Applicable, Standards ANSI/ISEA Z87.1-2020
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.