Shop GLOBUS
See all product information
Create Account
Safety Glasses, Black, Green
- Mfr # BH33716PFT
- Zoro # G722935779
product price:Â
$
57.59
/ea
Key Features
Meets High Impact Standard
High Impact Standard ANSI Z87+
Arm Tip Type
Bayonet
Lens Material
Polycarbonate
Ultra-Violet Scale Protection Designation
U6
Eyewear Size
M/L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BH33716PFT
- Zoro #
- G722935779
- UPC #
- 810033298059
- Country of Origin
- Taiwan, Province of China
Dimensions
- Eyewear Size
- M/L
- Arm Length
- 133 mm
Details
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Arm Tip Type
- Bayonet
- Lens Material
- Polycarbonate
- Item
- Safety Glasses
- Ultra-Violet Scale Protection Designation
- U6
- For Small Heads Designation
- Not Rated for Small Heads
- Padding Location
- Nose Bridge, Temples
- Standards
- ANSI/ISEA Z87.1-2020
- Lens Coating
- Anti-Fog
- Frame Material
- Polycarbonate
- Application
- Agriculture, Carpentry, Construction, Forestry, General Purpose, Manufacturing, Mining, Oil and Gas
- Frame Color
- Black
- Arm Material
- TPR
- Lens Type
- Solid
- Lens Color
- Green
- Nose Bridge Material
- TPR
- Frame Type
- Full-Frame
Description
Safety Glasses, Lens Color Green, Lens Coating Anti-Fog, Frame Color Black, Eyewear Size M/L, Frame Material Polycarbonate, Lens Material Polycarbonate, Includes Not Applicable, Standards ANSI/ISEA Z87.1-2020
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.