Shop GLOBUS
See all product information
Create Account
Safety Glasses, Blue/Gray, Clear
- Mfr # RLY00377
- Zoro # G914790834
product price:Â
$
7.85
/ea
Sold in multiples of 10 for
$78.50
Key Features
Temple Tip Features
Flexible, Soft
Ultra-Violet Scale Protection Designation
U6
Meets High Impact Standard
High Impact Standard ANSI Z87+
Includes
Soft Bag
Application
Automotive, Carpentry, Construction, Fabrication, General Purpose, Manufacturing, Woodwork
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RLY00377
- Zoro #
- G914790834
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Safety Glasses
- Temple Tip Features
- Flexible, Soft
- Ultra-Violet Scale Protection Designation
- U6
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Includes
- Soft Bag
- Application
- Automotive, Carpentry, Construction, Fabrication, General Purpose, Manufacturing, Woodwork
- Nose Bridge Adjustment Type
- Flexible
- Lens Color
- Clear
- For Small Heads Designation
- Not Rated for Small Heads
- Lens Coating
- Anti-Fog
- Frame Color
- Blue/Gray
- Standards
- ANSI/ISEA Z87.1-2020
- Frame Style
- Wraparound
- Lens Material
- Polycarbonate
- Nose Bridge Material
- Rubber
- Frame Type
- Frameless
- Adjustable Pieces
- Nose Bridge
- Arm Material
- Thermoplastic
Description
Glasses, Stream Evo - Indoor/Outdoor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.