Shop GLOBUS
See all product information
Create Account
Safety Glasses, Black, Gold
- Mfr # BH33618PFT
- Zoro # G222935798
product price:Â
$
30.29
/ea
Key Features
Arm Tip Type
Bayonet
Ultra-Violet Scale Protection Designation
U6
Padding Location
Nose Bridge, Temples
Meets High Impact Standard
High Impact Standard ANSI Z87+
For Small Heads Designation
Not Rated for Small Heads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BH33618PFT
- Zoro #
- G222935798
- UPC #
- 810033298080
- Country of Origin
- Taiwan, Province of China
- Arm Tip Type
- Bayonet
- Ultra-Violet Scale Protection Designation
- U6
- Padding Location
- Nose Bridge, Temples
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- For Small Heads Designation
- Not Rated for Small Heads
- Arm Material
- TPR
- Application
- Agriculture, Carpentry, Construction, Forestry, General Purpose, Manufacturing, Mining, Oil and Gas
- Item
- Safety Glasses
- Frame Material
- Polycarbonate
- Frame Type
- Full-Frame
- Lens Material
- Polycarbonate
- Standards
- ANSI/ISEA Z87.1-2020
- Lens Type
- Solid
- Lens Coating
- Anti-Fog
- Nose Bridge Material
- TPR
- Frame Color
- Black
- Lens Color
- Gold
Dimensions
- Arm Length
- 133 mm
- Eyewear Size
- M/L
Description
Safety Glasses, Lens Color Gold, Lens Coating Anti-Fog, Frame Color Black, Eyewear Size M/L, Frame Material Polycarbonate, Lens Material Polycarbonate, Includes Not Applicable, Standards ANSI/ISEA Z87.1-2020
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.