This item is Discontinued.

Glomex Marine Antennas Glomex Dual SIM 4G/WIFI All-In-One Coastal Internet System - webBoat&r IT1004PLUSEVO/US

Glomex Dual SIM 4G/WIFI All-In-One Coastal Internet System - webBoat&r (Discontinued)

  • Mfr # IT1004PLUSEVO/US
  • Zoro # G903078622
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT1004PLUSEVO/US
Zoro #
G903078622
UPC #
8051566306336
Country of Origin
Italy

Description

Dual SIM 4G/WIFI All-In-One Coastal Internet System - webBoat® 4G Plus for North America

The WeBBoat® 4G Plus is the first and award-winning COASTAL INTERNET 4G/3G/Wi-Fi DUAL SIM integrated system to surf the web. The system ensures stable and high-speed connections up to approximately 20 miles from the coast. The WeBBoat® 4G Plus is equipped with four 4G/3G diversity antennas, two diversity Wi-Fi antennas, and a super-fast 3G/4G/Wi-Fi router that creates a hot spot on the vessel. Up to 32 different devices can be used simultaneously without any degradation to the signal or performance. The unit's built-in advanced switching software allows the user to save money on costly roaming and overage charges by automatically switching to Wi-Fi when available.

The WeBBoat® 4G Plus is a true Plug & Play device that requires minimal setup and only one power lead for the antenna which operates from 10-30 VDC. The Dual-SIM architecture allows the user to have more choices for operation (i.e. different carriers for coverage, extra data if one card runs out, etc). weBBoat® 4G Plus EVO has additional features such as automatic APN, SMS management/reading/sending to monitor internet consumption, automatic switching mode with onboard satellite internet devices/V-SAT and an encrypted real-time peer-to-peer connection for remote set-up and service that increase the performance and usefulness of your integrated system Coastal Internet.

Installations:

  • Sail Boat
  • Power Boat
  • Big Yacht

Specifications:

  • Antenna dimensions (diam.x H): 250 x 300 mm/10x12"
  • Antenna weight: 1,2 kg/2,65 lb
  • DUAL MINI SIM system (SIM not included)
  • Automatic switch Wi-FI registered networks to 4G automatic APN
  • SMS management function
  • V-SAT/SAT internet autoswitch mode
  • Switching cellular data to external Wi-Fi
  • Encrypted real-time peer-to-peer connection for remote set-up and service
  • 4G backup WAN function
  • LTE 4G up to 150 Mbps in download
  • DC- HSPA+ up to 42 Mbps in download
  • Power Supply: 10/30 Vdc
  • Average Consumption: 150mA

Data:

  • Mode LTE: DL 150 Mbps
  • DC-HSPA+: DL 42 Mbps
  • Complies with IEEE 802.11n, IEEE 802.11g, and IEEE 802.11b wireless
  • 4 Ethernet ports (1 WAN + 3 LAN)
  • 4 Diversity (high)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.