11 Bravo Tactical Gloves, Goatskin Palm, Knuckle Guard, Gel Padded S Size
- Mfr # GS-BV0500-BK-S
- Zoro # G122601274
product price:Â
$
33.49
/pr
Key Features
Color
Black
Glove Materials
Goat Skin Leather
Length
11 in
Application
Heavy/Light Construction, Auto Repair, Manufacturing, Fabrication, Landscaping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GS-BV0500-BK-S
- Zoro #
- G122601274
- UPC #
- 811658031328
- Country of Origin
- China
- Color
- Black
- Glove Materials
- Goat Skin Leather
- Application
- Heavy/Light Construction, Auto Repair, Manufacturing, Fabrication, Landscaping
Dimensions
- Glove Size
- Small
- Length
- 11 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.