Shop KUT GARD
See all product information
Create Account
2-Ply DuPont Kevlar Sleeve
- Mfr # 10-KS14
- Zoro # G724205184
product price:Â
$
5.65
/ea
Sold in multiples of 12 for
$67.80
Key Features
Color
Yellow
Material
Kevlar
Application
Cut Resistance with Light Heat Protection Automotive Applications Glass Operations Light Heat Applications
Size
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10-KS14
- Zoro #
- G724205184
- UPC #
- 616314003653
- Country of Origin
- United States
- Color
- Yellow
- Material
- Kevlar
- Application
- Cut Resistance with Light Heat Protection Automotive Applications Glass Operations Light Heat Applications
Dimensions
- Size
- 14 in
Description
Kevlar provides excellent cut protection and heat resistance for the wrists and arms, Seamless knit for comfort and flexibility, 2-Ply construction for added protection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.