Hard Hat, Full Brim, BLOCKHEAD2, Tan

  • Mfr # 22525
  • Zoro # G723563094
product price: 
$
69.50
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Application
Confined Space, Construction, Demolition, Oil and Gas, Transportation, Warehousing, Working-at-Height
Graphics Type
No Graphics
High-Visibility
Not High-Visibility
Includes Accessory Slots
Yes
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22525
Zoro #
G723563094
UPC #
626053650353
Country of Origin
Viet Nam

Dimensions

Size - Alpha
One Size

Details

Item
Hard Hat,Type II,Full-brim Chin-strap,Vented
Application
Confined Space, Construction, Demolition, Oil and Gas, Transportation, Warehousing, Working-at-Height
Graphics Type
No Graphics
High-Visibility
Not High-Visibility
Includes Accessory Slots
Yes
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
Venting
Yes
Reverse Donning
Non-Reversible
Includes Reflective Decals
No
Number of Suspension Points
6
Dielectric
No
ANSI Electrical Class
Class C
Compatible Suspension Brand
JACKSON SAFETY
Shell Color
Tan
Includes Chin Strap
Yes
Chin Strap Material
Synthetic Leather
Weight
1.61 lb
CSA Impact Type
Type II
Suspension Adjustment Type
Ratchet
ANSI Impact Type
Type 2
Shell Material
ABS
Standards
ANSI Z89.1
Series
BLOCKHEAD2
CSA Electrical Class
Class C
Headwear Style
Full Brim
Includes
Replaceable Comfort Pad, Replaceable Sweat Band
Impact Absorbing Material
EPP
Shell Pattern
Solid
Compatible Suspension Manufacturer Part Number
22530

Description

Hard Hat,Type II,Full-brim Chin-strap,Vented, Accessory Mounting Options Earmuff Mount, Side-Slots, Visor Mount, Weight 1.61 lb, Reverse Donning Non-Reversible, Low Temperature Test Met Yes, High Temperature Test Met Yes, Compatible Suspension Manufacturer Part Number 22530, Standards ANSI Z89.1, Series BLOCKHEAD2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.