Suede Palm, Breathable Spandex, Touchscreen, Two Way Strech, Grey, XL

  • Mfr # GS-MIL437-GY-XL

  • Zoro # G722601087


product price:  $23.99
/pr

Key Features

Glove Materials
Synthetic Leather/Mesh
Leather Grade
Synthetic Leather Palm
Series
Impulse Grey
Color
Grey
Touchscreen Compatible
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GS-MIL437-GY-XL
Zoro #
G722601087
UPC #
811658039317
Country of Origin
China

Dimensions

Glove Size
X-Large
Glove Length
12 in

Details

Glove Materials
Synthetic Leather/Mesh
Leather Grade
Synthetic Leather Palm
Series
Impulse Grey
Color
Grey
Touchscreen Compatible
Yes

Description

Intended to Run Tighter For Exceptional Dexterity Throughout (May Need to Size Up)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.