Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Touchscreen, Hard Knuckle Protection, Durable, Tan XL

  • Mfr # GS-TACHK258-TN-XL

  • Zoro # G122600659


product price: $27.79
/pr

Key Features

Glove Materials
PU Lether/Mesh
Application
Heavy/Light Construction, Auto Repair, Manufacturing, Fabrication, Landscaping
Series
Knuckle Pro Tan
Length
12 in
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS-TACHK258-TN-XL
Zoro #
G122600659
UPC #
811658030567
Country of Origin
China

Dimensions

Glove Size
X-Large
Length
12 in

Details

Glove Materials
PU Lether/Mesh
Application
Heavy/Light Construction, Auto Repair, Manufacturing, Fabrication, Landscaping
Series
Knuckle Pro Tan
Color
Tan

Description

Reinforced Knuckle Molding to Maximize Protection During Operation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.