Touchscreen, TPR (Thermal Plastic Rubber), Grey, XL

  • Mfr # GS-TKG126-GY-XL

  • Zoro # G922601344


product price: $25.99
/pr

Key Features

Palm Construction
Padded Palm Cushioning
Glove Materials
Synthetic Leather/Mesh
Length
12 in
Color
Grey
Series
Impulse Guard Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS-TKG126-GY-XL
Zoro #
G922601344
UPC #
811658032509
Country of Origin
China

Dimensions

Length
12 in
Glove Size
X-Large

Details

Palm Construction
Padded Palm Cushioning
Glove Materials
Synthetic Leather/Mesh
Color
Grey
Series
Impulse Guard Grey
Application
Heavy/Light Construction, Auto Repair, Manufacturing, Fabrication, Landscaping

Description

Our High Dexterity Glove Topped With TPR (Thermoplastic Rubber) Impact-Resistant Protection Padded Palm Cushioning Reduces Impact and Provides You Grip Where You Need It Touch-screen Friendly Thumb and Index Fingertips Lightweight Padded Mesh Helps You Stay Dry Built With Double-Stitch Seams For Durability and Longevity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.