This item is Discontinued.

Gloveplus Disposable Exam Gloves, 4.00 mil Palm, Vinyl, XL, 100 PK, Clear VPF68100BX

Disposable Exam Gloves, 4.00 mil Palm, Vinyl, XL, 100 PK, Clear (Discontinued)

  • Mfr # VPF68100BX
  • Zoro # G0539870
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VPF68100BX
Zoro #
G0539870
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL
Size
XL
Palm Thickness
4.00 mil

Details

Item
Disposable Exam Gloves
Color
Clear
Disposable Glove Material
Vinyl
Material
Vinyl
Powdered/Powder Free
Powder Free

Description

Exam Gloves,Vinyl,Clear,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.