This item is Discontinued.

Gloveplus Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, Black GPNB44100

Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, Black (Discontinued)

  • Mfr # GPNB44100
  • Zoro # G106438452
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GPNB44100
Zoro #
G106438452
UPC #
697383935359
Country of Origin
China

Dimensions

Size
M
Palm Thickness
5 mil

Details

Item
Nitrile Disposable Gloves
Color
Black
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free

Description

You are a pro who is not afraid to take on the toughest jobs. You expect your gloves to meet your demands. Ammex Gloveworks black nitrile powder free industrial gloves will get as down and dirty as you need. These premium industrial grade nitrile gloves are the perfect combination of strength dexterity and comfort. They are more than 50 percent thicker than standard nitrile gloves which adds durability and that means fewer glove changes over the course of a task. They offer excellent protection against a long list of common and specialty chemicals. Ammex Gloveworks black nitrile powder free industrial gloves are nearly as elastic as latex so they conform to your hand to deliver comfort a great fit and a high level of tactile sensitivity. The micro roughened surface and textured fingertips give them a dependable grip. A polymer coating makes them easy on and off and since they are powderfree theres no residue to damage a perfect finish or an adhesive bond. This glove works for automotive industrial janitorial sanitation food service and safety applications. They are made from component materials that comply with FDA regulations for food contact. There are also countless uses around the house from cleaning to painting to repairs. For the pro who takes on the toughest jobs Ammex Gloveworks black nitrile powder free industrial gloves are a perfect fit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.