
Shop GLOVEWORKS BY AMMEX
See all product information
Disposable Gloves, 13 mil Palm, Latex, Powder-Free, L, 500 PK, Blue
Mfr # GPLHD86100
Zoro # G812884826
product price:Â $257.99
/pk 500, $0.52/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Latex
Palm Thickness
13 mil
Cuff Style
Extended
Latex-Free
Contains Latex
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GPLHD86100
Zoro #
G812884826
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
L
Palm Thickness
13 mil
Length
11.6 in
Details
Item
Disposable Gloves
Color
Blue
Material
Latex
Cuff Style
Extended
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Standards
Meets AQL 1.5 Standard
Series
GPLHD
Sterile/Non-Sterile
Non-Sterile
Features
Ambidextrous
Description
Gloveworks by AMMEX Latex Exam Gloves feature an extended cuff-longer than a standard glove-to offer greater protection over your forearm and wrist from bodily fluids, bloodborne pathogens, and contaminants. These extra-thick, unique blue color latex gloves feature a textured grip for no slippage when working on heavy-duty jobs.
- Medical grade protection with the comfort of latex for heavy-duty jobs.
- Gloves are extended cuff.
- Theses latex exam gloves are blue in the color which is unique for latex.
- Gloves have textured grip which means no slippage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.