
Shop GLOVEWORKS BY AMMEX
See all product information
Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, XL, 1000 PK, Blue
Mfr # IVBPF48100
Zoro # G912884771
product price:Â $64.79
/pk 1000, $0.06/eaKey Features
Material
Vinyl
Color
Blue
Palm Thickness
3 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IVBPF48100
Zoro #
G912884771
UPC #
-
Country of Origin
China
Dimensions
Size
XL
Palm Thickness
3 mil
Length
9.5 in
Details
Item
Disposable Gloves
Material
Vinyl
Color
Blue
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Series
IVBPF
Sterile/Non-Sterile
Non-Sterile
Texture
Smooth
Cuff Style
Beaded
Features
Ambidextrous
Description
If you've been searching for an all-around disposable glove that's dependable and economical, with good fit, comfort, tactile sensitivity, and resistance to cleaning solutions, it's here: GloveWorks by AMMEX Industrial Vinyl Gloves. A low-cost solution for tasks requiring frequent glove changes. They provide safety and hygiene for lighter applications. Easy on and off with a looser, polymer-coated fit.
- Economical for tasks requiring frequent glove changes.
- Great for lighter applications.
- Looser fit.
- Polymer coated for donning easy on and off.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.