
Disposable Gloves, 4 mil Palm, Latex, Powder-Free, S, 1000 PK, Ivory
Mfr # TLF42100
Zoro # G012884756
product price:Â $101.99
/pk 1000, $0.10/ea
Free Shipping & Returns
Key Features
Color
Ivory
Material
Latex
Palm Thickness
4 mil
Cuff Style
Beaded Cuff
Latex-Free
Contains Latex
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TLF42100
Zoro #
G012884756
UPC #
-
Country of Origin
Indonesia
Dimensions
Size
Small
Palm Thickness
4 mil
Length
9.5 in
Details
Item
Disposable Gloves
Color
Ivory
Material
Latex
Cuff Style
Beaded Cuff
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Standards
Meets ISO 9001:2015 QMS Audit Standard
Series
TLF
Sterile/Non-Sterile
Non-Sterile
Texture
Textured
Features
Ambidextrous
Description
Gloveworks by Ammex Latex Disposable Gloves deliver the right combination of strength, durability, comfort, and fit. They are thick enough to protect your hands, yet they provide touch sensitivity with a texture that enhances grip.
- Intense grip glove.
- Strong and durable.
- Elasticity better than nitrile or vinyl for improved comfort.
- Texture enhances grip.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.