Total Grip Latex Powder Free Exam Gloves, 8 mil Thickness x 9.40in Glove L, Medium Size, 10PK
- Mfr # GL-L165FM
- Zoro # G423364656
product price:Â
$
153.99
/pk of 10, $15.40/ea
Free Shipping & Returns
Key Features
Standards
ASTM D3578, FDA CFR Title 21 Food Additive Regulations PartT174-178
Color
Natural
Material
Latex
Powdered/Powder-Free
Powder-Free
Application
Aerospace, Correction, Laboratory, Examination, HVAC Operation, Painting, Plumbing, Mortuary, Oil & Gas, Safety, Automotive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GL-L165FM
- Zoro #
- G423364656
- UPC #
- 75289221545
- Country of Origin
- Malaysia
Dimensions
- Length
- 9.4 in
- Size
- Medium
Details
- Standards
- ASTM D3578, FDA CFR Title 21 Food Additive Regulations PartT174-178
- Item
- Examination Gloves
- Color
- Natural
- Material
- Latex
- Powdered/Powder-Free
- Powder-Free
- Application
- Aerospace, Correction, Laboratory, Examination, HVAC Operation, Painting, Plumbing, Mortuary, Oil & Gas, Safety, Automotive
- Features
- Double Chlorinated, Non-sterile
Description
Total Grip Latex Powder Free Exam Gloves - 8 mil Thickness x 9.40in Glove Length - Medium Size - For Right/Left Hand - Latex - Natural - Double Chlorinated, Non-sterile - For Automotive, Aerospace, Correction, Laboratory, Oil & Gas, Painting, Plumbing, HVAC Operation, Safety, Examination, Mortuary - 100/Box, 10PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.