Shop GLOVEWORKS BY AMMEX
See all product information
Create Account
Extra Thick Latex Disposable Gloves, Powder-Free, Small, 6 mil Thick, 9.5" Long, Ivory, 1000PK
Mfr # ILHD42100
Zoro # G723332072
product price:Â
$
151.99
/pk 1000, $0.15/ea
Free Shipping & Returns
Key Features
Sterile/Non-Sterile
Non-Sterile
Powdered/Powder-Free
Powder-Free
Latex-Free
No
Material
Latex
Features
Ambidextrous
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ILHD42100
- Zoro #
- G723332072
- UPC #
- 697383703613
- Country of Origin
- Malaysia
Dimensions
- Length
- 9.5 in
- Size
- Small
- Palm Thickness
- 6 mil
Details
- Sterile/Non-Sterile
- Non-Sterile
- Powdered/Powder-Free
- Powder-Free
- Latex-Free
- No
- Material
- Latex
- Features
- Ambidextrous
- Color
- Ivory
- Cuff Style
- Beaded
- Item
- General Purpose Gloves
Description
Gloveworks by Ammex Latex Disposable Gloves deliver the right combination of strength, durability, comfort and fit. They are thick enough to protect your hands, yet they provide touch sensitivity with a texture that enhances grip.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.