Shop GLOVEWORKS BY AMMEX
See all product information
Create Account
Heavy-Duty Industrial Nitrile Gloves, Powder-Free, Large, 6 mil Thick, 9.5" Long, Royal Blue, 1000PK
Mfr # GWRBN46100
Zoro # G923333299
product price:Â
$
302.99
/pk of 1000, $0.30/ea
Free Shipping & Returns
Key Features
Standards
Meets ISO 9001:2015 QMS Audit Standard
Material
Nitrile
Color
Royal Blue
Length
9.5 in
Features
Ambidextrous
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GWRBN46100
- Zoro #
- G923333299
- UPC #
- 697383970152
- Country of Origin
- Malaysia
Dimensions
- Length
- 9.5 in
- Size
- Large
- Palm Thickness
- 6 mil
Details
- Standards
- Meets ISO 9001:2015 QMS Audit Standard
- Material
- Nitrile
- Color
- Royal Blue
- Features
- Ambidextrous
- Cuff Style
- Beaded
- Item
- General Purpose Gloves
- Powdered/Powder-Free
- Powder-Free
- Sterile/Non-Sterile
- Non-Sterile
- Texture
- Raised Diamond
Description
Gloveworks by AMMEX Heavy-Duty Industrial Nitrile Gloves stand up to the toughest jobs. They feature Raised Diamond Texture (RDT) which creates 60% more surface area for an exceptional liquid channeling grip. RDT provides a comfortable fit: fewer contact points with the skin increase airflow and reduce sweating vs. non-textured gloves.