This item is Discontinued.

Gloveworks By Ammex Heavy-Duty Industrial Nitrile Gloves, Powder-Free, 8 mil, Medium, Orange, 100PK GWON44100

Heavy-Duty Industrial Nitrile Gloves, Powder-Free, 8 mil, Medium, Orange, 100PK (Discontinued)

  • Mfr # GWON44100
  • Zoro # G415510412
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GWON44100
Zoro #
G415510412
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
M
Palm Thickness
8 mil

Details

Item
Disposable Gloves
Color
Orange
Material
Nitrile
Cuff Style
Beaded
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Industrial
Series
GWON
Sterile/Non-Sterile
Non-Sterile
Texture
Diamond

Description

Gloveworks by AMMEX Heavy-Duty Industrial Nitrile Gloves stand up to the toughest jobs. They feature Raised Diamond Texture RDT which creates 60% more surface area for an exceptional liquid channeling grip. RDT provides a comfortable fit: fewer contact points with the skin increase airflow and reduce sweating vs. non-textured gloves.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.