Medium Indigo Professional Powder Free Disposable Nitrile Exam Gloves, 3-Mil, 100PK
- Mfr # AINPF44100
- Zoro # G524874481
product price:Â
$
11.75
/pk of 100, $0.12/ea
Key Features
Palm Thickness
3 mil
Length
8.62 in
Material
Nitrile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AINPF44100
- Zoro #
- G524874481
- UPC #
- 697383958891
- Country of Origin
- China
- Color
- Indigo
- Material
- Nitrile
- Item
- Nitrile Gloves
Dimensions
- Palm Thickness
- 3 mil
- Length
- 8.62 in
- Size
- M
Description
AMMEX Professional Exam Indigo Nitrile Gloves deliver consistent, dependable barrier protection against bodily fluids, bloodborne pathogens, and contaminants. They feature excellent fit, feel, and comfort for easy manipulation and a dexterous grip. The fit and feel rivals latex, without triggering latex sensitivities. Deliver consistent, dependable barrier protection against biological hazards and exposure to fentanyl (tested to resist permeation against fentanyl for up to 240 minutes based on ASTM D6978 standard).
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.