
Nitrile Exam Gloves, 2X-Large, Black, 100PK
Mfr # GWBEN49100
Zoro # G815510364
product price: $16.69
/pk 100, $0.17/eaKey Features
Powdered/Powder-Free
Powder-Free
Cuff Style
Beaded Cuff
Material
Nitrile
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GWBEN49100
Zoro #
G815510364
UPC #
-
Country of Origin
Thailand
Dimensions
Size
2X-Large
Details
Powdered/Powder-Free
Powder-Free
Cuff Style
Beaded Cuff
Material
Nitrile
Item
Exam Gloves, Nitrile
Color
Black
Description
Extensive testing ensures they are suited for medical, dental, laboratory, biotech, veterinary and home healthcare needs, as well as public safety, security, and tattoo parlor uses. Made from premium nitrile, these exam gloves provide comfort that rivals latex-but they will not aggravate latex allergies-and offer excellent fit, feel and tactile sensitivity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.