XXL Orange Gloveworks Industrial Raised Diamond Texture Nitrile Gloves, 8-Mil, 100PK
- Mfr # GWON49100
- Zoro # G624874480
product price:Â
$
28.79
/pk of 100, $0.29/ea
Key Features
Palm Thickness
8 mil
Material
Nitrile
Color
Orange
Length
8.62 in
Size
XXL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GWON49100
- Zoro #
- G624874480
- UPC #
- 697383966575
- Country of Origin
- Thailand
Dimensions
- Palm Thickness
- 8 mil
- Length
- 8.62 in
- Size
- XXL
Details
- Material
- Nitrile
- Color
- Orange
- Item
- Nitrile Gloves
Description
Gloveworks Industrial Orange Raised Diamond Texture Nitrile Gloves stand up to the toughest jobs. They feature Raised Diamond Texture (RDT), which creates 60% more surface area for an exceptional liquid-channeling grip. RDT provides a comfortable fit: fewer contact points with the skin increase airflow and reduce sweating vs. non-textured gloves.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.