Large Black Gloveworks Exam Nitrile Gloves, 7-Mil, 100PK
- Mfr # GWBEN46100
- Zoro # G124874485
product price:Â
$
24.29
/pk of 100, $0.24/ea
Key Features
Color
Black
Length
8.62 in
Palm Thickness
7 mil
Material
Nitrile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GWBEN46100
- Zoro #
- G124874485
- UPC #
- 697383973498
- Country of Origin
- Multiple
Dimensions
- Size
- L
- Length
- 8.62 in
- Palm Thickness
- 7 mil
Details
- Color
- Black
- Item
- Nitrile Gloves
- Material
- Nitrile
Description
Gloveworks Exam Black Nitrile Gloves deliver consistent, dependable barrier protection against biological hazards and exposure to fentanyl (tested to resist permeation against fentanyl for up to 240 minutes based on ASTM D6978 standard). The black color conceals dirt and grime and shows powders.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.