
GWGN, Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, 100 PK, Green
Mfr # GWGN46100
Zoro # G3278864
product price: $30.19
/pk 100, $0.30/eaKey Features
Color
Green
Material
Nitrile
Palm Thickness
8 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GWGN46100
Zoro #
G3278864
UPC #
697383968906
Country of Origin
Thailand
Dimensions
Size
L
Palm Thickness
8 mil
Details
Item
Disposable Gloves
Color
Green
Material
Nitrile
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Series
GWGN
Sterile/Non-Sterile
Non-Sterile
Texture
Diamond
Silicone-Free
Silicone Free
Description
They’re the Perfect Project Pack for do-it-yourselfers! Gloveworks Heavy Duty Orange Nitrile gloves feature a true raised diamond texture for incredible grip. The bold, high visibility orange color really stands out and enhances safety. Gloveworks Heavy Duty Orange Nitrile has the dexterity of a 7 mil glove, but due to the enhanced texture, has the durability of a 10 mil glove.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.