GWGN, Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, 100 PK, Green

  • Mfr # GWGN44100

  • Zoro # G3276807


product price:  $30.19
/pk 100, $0.30/ea

Key Features

Color
Green
Material
Nitrile
Palm Thickness
8 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GWGN44100
Zoro #
G3276807
UPC #
697383968890
Country of Origin
Thailand

Dimensions

Size
M
Palm Thickness
8 mil

Details

Item
Disposable Gloves
Color
Green
Material
Nitrile
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Series
GWGN
Sterile/Non-Sterile
Non-Sterile
Texture
Raised Diamond
Silicone-Free
Silicone Free

Description

They’re the Perfect Project Pack for do-it-yourselfers! Gloveworks Heavy Duty Orange Nitrile gloves feature a true raised diamond texture for incredible grip. The bold, high visibility orange color really stands out and enhances safety. Gloveworks Heavy Duty Orange Nitrile has the dexterity of a 7 mil glove, but due to the enhanced texture, has the durability of a 10 mil glove.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.