INPF, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue

  • Mfr # INPF44100

  • Zoro # G3278277


product price:  $16.25
/pk 100, $0.16/ea

Key Features

Color
Blue
Material
Nitrile
Palm Thickness
5 mil
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
INPF44100
Zoro #
G3278277
UPC #
697383701220
Country of Origin
Thailand

Dimensions

Size
M
Palm Thickness
5 mil

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Industrial Grade
Series
INPF
Texture
Textured
Cuff Style
Beaded
Sterile/Non-Sterile
Non-Sterile

Description

This premium, industrial-grade nitrile glove is an awesome combination of strength, comfort, and dexterity. More than 50 percent thicker than standard nitrile gloves, it is durable and offers three times the puncture resistance of latex. AMMEX Gloveworks Blue Nitrile Powder Free Industrial Gloves are 5 mil thick in the palm with 6-mil fingertips, so they’re made for working with tools and machinery. Barrier protection is excellent against a long list of common and specialty chemicals.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products