Shop HEXARMOR
See all product information
Create Account
Asphalt Boots, PR
- Mfr # F9015130W
- Zoro # G923357455
product price:Â
$
179.95
/pr
Free Shipping & Returns
Key Features
CSA Standards Met
Puncture-Resistant Sole
Liner Material
Fabric
Upper Material
Leather
Gender
Men's
Toe Cap Material
Composite
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F9015130W
- Zoro #
- G923357455
- UPC #
- 840396918653
- Country of Origin
- Viet Nam
Dimensions
- Width
- W
- Overall Height
- 6 in
- Size
- 13
Description
Asphalt Boots, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Orange, Width W, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 13, Style Number F9015, Toe Cap Material Composite, Insulated Yes, Waterproof No, Overall Height 6 in, For Outdoor Traction No, 1 Pair
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.