Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis T-Shirt, Polyester, Orange, XL

  • Mfr # EGO21565

  • Zoro # G501863309


product price: $18.79
/ea

Key Features

Material
Polyester
Fabric Weight
4.1 oz
Features
Breathable; Moisture Wicking; UV Resistant; Chest Pocket; Machine Washable; Lightweight; High Visibility
Length
15.3 in
Width
10.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGO21565
Zoro #
G501863309
UPC #
720476215653
Country of Origin
China

Dimensions

Size
XL
Length
15.3 in
Width
10.3 in

Details

Item
Hi-Vis T-Shirt
Color
Orange
Material
Polyester
Fabric Weight
4.1 oz
Features
Breathable; Moisture Wicking; UV Resistant; Chest Pocket; Machine Washable; Lightweight; High Visibility
Type
T-Shirt

Description

T-shirt is great for parking lot attendants, shopping cart wranglers, warehousing/distribution, baggage handlers and delivery vehicle drivers. Noncompliance doesn't mean you have to wear cotton or blend in. The fluorescent color makes sure you stand out in risky situations. The T-shirt offers more than 50 UPF for protection against harmful UV. The machine-washable polyester fabric is lightweight, weighing only 4.1 oz., and features a moisture-wicking treatment to help keep you dry. Outer chest pocket provides a place for storing essentials. GloWear 8089 Non-Certified T-shirt is great for road construction, utility crews, survey crews, construction, railway workers, baggage handlers, emergency response and warehousing/distribution. Extra-large size fits chests from 42" to 46".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.