Insulated Thermal Bib, Unisex, X-Large, Hi-Viz Lime, 300D Polyester, 32 in L Inseam, 8928
- Mfr # 25525
- Zoro # G716312289
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Color
Hi-Viz Lime
Number of Outside Pockets
3
Water-Resistant
Yes
Material
300D Polyester
Gender
Unisex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25525
- Zoro #
- G716312289
- UPC #
- 720476255253
- Country of Origin
- United States
- Color
- Hi-Viz Lime
- Number of Outside Pockets
- 3
- Water-Resistant
- Yes
- Material
- 300D Polyester
- Gender
- Unisex
- Features
- Wind Resistant, Insulated Thermal
- Series
- 8928
Dimensions
- Size
- XL
Description
GloWear bib insulated thermal, series: 8928, unisex, extra-large, hi-viz lime, 300D polyester, 43 in waist, 32 in inseam length, Snap/zipper closure, 3 pockets, resists: water and wind.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.