Shop GLOWEAR
See all product information
Create Account
Insulated Thermal Bib, Unisex, 2XL, Hi-Viz Lime, 300D Polyester, 32 in L Inseam, 8928
- Mfr # 25526
- Zoro # G316312375
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Gender
Unisex
Number of Outside Pockets
3
Color
Hi-Viz Lime
Material
300D Polyester
Features
Wind Resistant, Insulated Thermal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25526
- Zoro #
- G316312375
- UPC #
- 720476255260
- Country of Origin
- United States
- Gender
- Unisex
- Number of Outside Pockets
- 3
- Color
- Hi-Viz Lime
- Material
- 300D Polyester
- Features
- Wind Resistant, Insulated Thermal
- Water-Resistant
- Yes
- Series
- 8928
Dimensions
- Size
- 2XL
Description
GloWear bib insulated thermal, series: 8928, unisex, 2XL, hi-viz lime, 300D polyester, 47 in waist, 32 in inseam length, Snap/zipper closure, 3 pockets, resists: water and wind.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.