Zoro Homepage

6 in.Wall Light - Black

  • Mfr # GL1179920

  • Zoro # G715762320


product price: $76.45
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL1179920
Zoro #
G715762320
UPC #
746591150044
Country of Origin
China

Description

Features -Insets are Stainless Steel 18g Type -Faceplates .093 Copper or Brass or Holes threaded to faceplate. No fasteners to misplace -6-32 Slotted Brass or Stainless -Compatible with existing 12 volt systems -Nylon Wedge Base Socket -Long-life 10 watt xenon bulb included -72in long leads for connection Specifications - Finish: Black - Voltage: 12 volt - Size: 6 in. - Dimension: 4in H x 4in W x 6in L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.