Shop All High Visibility Vests
Glowshield
Class 2, Hi-Viz Green Mesh Safety Vest, Size: Small
Mfr # SV712FG (S)
Zoro # G801289267
Sold in multiples of 4 for $19.40
$19.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Small
- Color Green
Product Information
- Brand Glowshield
- MFR # SV712FG (S)
- Zoro # G801289267
- UPC # 810007194752
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | Small |
Details
Description
Class 2, hi-viz orange polyester all mesh fabric, zipper front, 2" silver reflective stripes, chest pockets inside front pockets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Purple, 1-1/2"H (72 /40 KA Purple)
- NMC Inhalation Hazard 6 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL135P)
- GUARDIAN EQUIPMENT Single Head Drench Hose, Wall Mount, 8 ft. (G5025)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (475385)
- GLOWSHIELD Class 2, Hi-Viz Green Mesh Safety Vest, Size: 3XL (SV712FG (3XL))
- GLOWSHIELD Class 3, Hi-Viz Green Mesh Safety Vest, Size: 3XL (SV703FG (3XL))
- GLOWSHIELD Class 2, Hi-Viz Green Mesh Safety Vest, Size: XL (SV712FG (XL))
- GLOWSHIELD Class 1, Hi-Viz Orange Mesh Safety Vest, One-Size-Fits All (SV701FO)
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: 2XL (SV702FO (2XL))
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: XL (SV702FO (XL))
- IRONWEAR Flame-Retardant X-Back Safety Vest Class 2 w/ Zipper & Radio Clips (Lime/X-Large) (1287FR-LZ-RD-X-XL)
- Glowshield Workwear and Protective Clothing