Shop All High Visibility Vests
Glowshield
Class 2, Hi-Viz Orange Mesh Safety Vest, Size: Large
Mfr # SV702FO (L)
Zoro # G501289208
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Large
- Color Orange
Product Information
- Brand Glowshield
- MFR # SV702FO (L)
- Zoro # G501289208
- UPC # 810007194639
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | Large |
Details
Description
Class 2, hi-viz orange polyester mesh, zipper front , 2' wide silver reflective stripes, outside chest and flap pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB Safety Z-Link Zytec FR Shoulder Cape (16-721)
- NOTRAX 75 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (979C0036YB)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 6, 1 PR (PSTAGBPU-6)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW901 M 100)
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: Small (SV702FO (S))
- GLOWSHIELD Class 3, Hi-Viz Green Mesh Safety Vest, Size: 3XL (SV713FG (2XL))
- GLOWSHIELD Class 1, Hi-Viz Orange Mesh Safety Vest, One-Size-Fits All (SV701FO)
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: Small (SV712FO (S))
- GLOWSHIELD Class 3, Hi-Viz Green Mesh Safety Vest, Size: Large (SV703FG (L))
- GLOWSHIELD Class 3, Hi-Viz Green Mesh Safety Vest, Size: XL (SV703FG (XL))
- IRONWEAR Standard Polyester Safety Vest w/ 1/2" Reflective Tape (1265)
- Glowshield High Visibility Clothing