Zoro Homepage
This item is Discontinued.
Gluedevil Anearobic Red Threadlocker 0.33 Fl Oz/10Ml Studlock GD77 H/S, PK10 50-STUDLOC7605

Anearobic Red Threadlocker 0.33 Fl Oz/10Ml Studlock GD77 H/S, PK10 (Discontinued)

  • Mfr # 50-STUDLOC7605
  • Zoro # G6990876
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-STUDLOC7605
Zoro #
G6990876
UPC #
6008741004787
Country of Origin
South Africa

Dimensions

Width
1.18110236220472
Size
1.7 fl oz x 10 pk
Height
4.7244094488189
Length
1.5748031496063

Details

Color
Red
Material
Tri-ethylene Dimethacrylate, 2-Hydroxypropyl Methacrylate, Cumene Hydroperoxide, Acrylic Acid, Aromatic Amine, Aromatic Hydrazine
Features
A variety of different grades which are color coded. Stops fasteners from getting loose from shock, heat and vibration. Safeguard threads from rust and corrission. Temp. range -65 to 300 degrees F. Cure speed 60min. Full 24 hrs.
Weight
0.0441
Application
Designed to lock fasteners upto 1 1/2.
Viscous liquid
Characteristic odour

Description

GLUEDEVIL THREADLOCKERS are available in a variety of different grades which are color coded to enable the consumer to be able to differentiate from one threadlocker to the next. GLUEDEVIL HIGH STRENGTH THREADLOCKERS are specially designed to lock fasteners upto 1 1/2. Stops fasteners from getting loose from shock, heat and vibration. Safeguard threads from rust and corrission. Removable with both hand tools and heat. Temp. range -65 to 300 degrees F. Cure speed 60min. Full 24 hrs. 10 PACK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.